Rubber, Buna-N, 3/8"Thick, 24"x12", 70A

E. JAMES| Zoro #: G0722014| Mfr #: 5346-3/8HGB

$66.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0722014 Mfr #: 5346-3/8HGB
Finish: SmoothMaterial: Buna-N
Thickness: 3/8"Application: Oil Resistant
Color: blackBacking Type: Plain
Type: High GradeDurometer: 70A
Tensile Strength (PSI): 1500Min. Temp. (F): -40
Max. Temp. (F): 225Standards: ASTM D2000 BG
Length: 24"Elongation: 250%
Item: Rubber SheetWidth: 12"
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/8 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 70A, Elongation 250%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Product Reviews

Save 15%. Sign up for Z-mail.