JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rubber, Neoprene, 1/16"Thick, 12"x12", 30A

E. JAMES| Zoro #: G1494026| Mfr #: 1030-1/16HGA

$5.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494026 Mfr #: 1030-1/16HGA
Backing Type: PlainMaterial: neoprene
Finish: SmoothThickness: 1/16"
Elongation: 450%Width: 12"
Type: High GradeTensile Strength (PSI): 1200
Max. Temp. (F): 225Length: 12"
Item: Rubber SheetColor: Black
Durometer: 30AMin. Temp. (F): -30
Standards: ASTM D2000 BCCountry of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.