15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Rubber, Neoprene, 1/16"Thick, 24"x12", 30A

E. JAMES| Zoro #: G0427533| Mfr #: 406757

$10.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0427533 Mfr #: 406757
Finish: SmoothMaterial: Neoprene
Thickness: 1/16"Backing Type: Plain
Color: BlackDurometer: 30A
Application: General PurposeMin. Temp. (F): -30
Standards: ASTM D2000 BCElongation: 450%
Width: 12"Type: High Grade
Tensile Strength (PSI): 1200Max. Temp. (F): 225
Length: 24"Item: Rubber Sheet
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.