Rubber, Neoprene, 1/16"Thick, 24"x12", 40A

VALUE BRAND |Zoro #: G1026462|Mfr #: 1040-1/16HGB

$9.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026462 Mfr #: 1040-1/16HGB
Finish: SmoothMaterial: Neoprene
Thickness: 1/16"Max. Temp. (F): 225
Length: 24"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 40AApplication: General Purpose
Min. Temp. (F): -30Standards: ASTM D2000 BC
Elongation: 400%Width: 12"
Type: High GradeTensile Strength (PSI): 1500
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 40A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15% when you sign up for Z-mail.