Rubber, Neoprene, 1/16"Thick, 36"x12", 70A

E. JAMES| Zoro #: G1753272| Mfr #: 3065DSCF2116N7D

$27.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753272 Mfr #: 3065DSCF2116N7D
Finish: SmoothMaterial: Neoprene
Thickness: 1/16"Backing Type: Plain
Type: Military SpecificationTensile Strength (PSI): 1800
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: Black
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -60Standards: MIL-R-3065D SC 715 F2
Elongation: 270%Width: 12"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.