20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rubber, Neoprene, 1/16"Thick, 36"x36", 40A

E. JAMES| Zoro #: G1018421| Mfr #: 3065DSCF2116N4M

$75.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1018421 Mfr #: 3065DSCF2116N4M
Finish: SmoothMaterial: neoprene
Thickness: 1/16"Backing Type: Plain
Tensile Strength (PSI): 1500Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Color: blackDurometer: 40A
Application: General PurposeMin. Temp. (F): -60
Standards: MIL-R-3065D SC 410 F2Elongation: 500%
Width: 36"Type: Military Specification
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.