Rubber, Neoprene, 1/16"Thick, 36"x36", 70A

E. JAMES| Zoro #: G0253906| Mfr #: 3065DSCF2116N7M

$78.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253906 Mfr #: 3065DSCF2116N7M
Finish: SmoothMaterial: Neoprene
Thickness: 1/16"Length: 36"
Item: Rubber SheetBacking Type: Non-Adhesive
Color: BlackDurometer: 70A
Application: General PurposeMin. Temp. (F): -60
Standards: MIL-R-3065D SC 715 F2Elongation: 270%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.