Rubber, Neoprene, 1/16"Thick, 36"x36", 80A

E. JAMES| Zoro #: G2292954| Mfr #: 3065E1/16N7M

$70.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292954 Mfr #: 3065E1/16N7M
Finish: SmoothMaterial: neoprene
Thickness: 1/16"Backing Type: Plain
Application: General PurposeMin. Temp. (F): -60
Standards: MIL-R-3065E And M2BC810Elongation: 300%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 2000Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Color: blackDurometer: 80A
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 300%, Tensile Strength 2000 PSI, Standards MIL-R-3065E And M2BC810

Product Reviews

Save 15%. Sign up for Z-mail.