Rubber, Neoprene, 1/2"Thick, 24"x12", 60A

E. JAMES| Zoro #: G0579896| Mfr #: 203801

$62.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579896 Mfr #: 203801
Finish: SmoothMaterial: Neoprene
Thickness: 1/2"Backing Type: Plain
Item: Rubber SheetColor: Black
Durometer: 60AApplication: General Purpose
Min. Temp. (F): -30Standards: ASTM D2000 BC
Elongation: 300%Width: 12"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 24"
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.