Rubber, Neoprene, 1/32"Thick, 36"x12", 60A

VALUE BRAND |Zoro #: G1657817|Mfr #: 3065DSCF2132N6D

$13.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1657817 Mfr #: 3065DSCF2132N6D
Finish: SmoothLength: 36"
Material: NeopreneThickness: 1/32"
Application: General PurposeColor: Black
Item: Rubber SheetBacking Type: Plain
Durometer: 60AMin. Temp. (F): -60
Standards: MIL-R-3065D SC 615 F2Elongation: 350%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 615 F2

Product Reviews

Save 15% when you sign up for Z-mail.