Rubber, Neoprene, 1/32"Thick, 36"x36", 40A

E. JAMES| Zoro #: G2466913| Mfr #: 3065DSCF2132N4M

$45.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466913 Mfr #: 3065DSCF2132N4M
Finish: SmoothLength: 36"
Material: neopreneThickness: 1/32"
Application: General PurposeColor: black
Backing Type: PlainStandards: MIL-R-3065D SC 410 F2
Elongation: 500%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1500
Max. Temp. (F): 220Item: Rubber Sheet
Durometer: 40AMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.