Rubber, Neoprene, 1/32"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1026925| Mfr #: 3065DSCF2132N5M

$42.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1026925 Mfr #: 3065DSCF2132N5M
Finish: SmoothLength: 36"
Material: NeopreneThickness: 1/32"
Application: General PurposeColor: Black
Tensile Strength (PSI): 1700Max. Temp. (F): 220
Item: Rubber SheetBacking Type: Non-Adhesive
Durometer: 50AMin. Temp. (F): -60
Standards: MIL-R-3065D SC 515 F2Elongation: 400%
Width: 36"Type: Military Specification
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1700 PSI, Standards MIL-R-3065D SC 515 F2

Product Reviews

Save 15%. Sign up for Z-mail.