Rubber, Neoprene, 1/4"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1339536| Mfr #: 3065DSCF21/4N4D

$85.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1339536 Mfr #: 3065DSCF21/4N4D
Finish: SmoothItem: Rubber Sheet
Material: NeopreneThickness: 1/4"
Backing Type: PlainApplication: General Purpose
Durometer: 40AMin. Temp. (F): -60
Standards: MIL-R-3065D SC 410 F2Elongation: 500%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1500Max. Temp. (F): 220
Length: 36"Color: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.