Rubber, Neoprene, 1/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1414743| Mfr #: 3065E1/4NEO5D

$89.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414743 Mfr #: 3065E1/4NEO5D
Finish: SmoothItem: Rubber Sheet
Material: NeopreneThickness: 1/4"
Backing Type: PlainDurometer: 50A
Min. Temp. (F): -60Standards: MIL-R-3065E And M2BC510
Elongation: 400%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1700
Max. Temp. (F): 220Length: 36"
Color: BlackApplication: General Purpose
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1700 PSI, Standards MIL-R-3065E And MG00777950

Product Reviews

Save 15%. Sign up for Z-mail.