Rubber, Neoprene, 1/4"Thick, 36"x12", 60A

E. JAMES| Zoro #: G2044917| Mfr #: 3065DSCF21/4N6D

$100.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044917 Mfr #: 3065DSCF21/4N6D
Finish: SmoothItem: Rubber Sheet
Material: NeopreneThickness: 1/4"
Color: BlackBacking Type: Plain
Application: General PurposeDurometer: 60A
Min. Temp. (F): -60Standards: MIL-R-3065D SC 615 F2
Elongation: 350%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1800
Max. Temp. (F): 220Length: 36"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.