Rubber, Neoprene, 1/4"Thick, 36"x12", 70A

E. JAMES| Zoro #: G0578146| Mfr #: 3065DSCF21/4N7D

$90.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578146 Mfr #: 3065DSCF21/4N7D
Finish: SmoothItem: Rubber Sheet
Material: NeopreneThickness: 1/4"
Backing Type: PlainType: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Length: 36"Color: Black
Application: General PurposeDurometer: 70A
Min. Temp. (F): -60Standards: MIL-R-3065D SC 715 F2
Elongation: 270%Width: 12"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.