Gift buying made easy: Shop Zoro.com Gift Certificates

Rubber, Neoprene, 1/4"Thick, 36"x36", 70A

VALUE BRAND| Zoro #: G1187672| Mfr #: 3065DSCF21/4N7M

$257.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187672 Mfr #: 3065DSCF21/4N7M
Finish: SmoothItem: Rubber Sheet
Material: NeopreneThickness: 1/4"
Backing Type: Non-AdhesiveApplication: General Purpose
Durometer: 70AMin. Temp. (F): -60
Standards: MIL-R-3065D SC 715 F2Elongation: 270%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Length: 36"Color: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.