Rubber, Neoprene, 1/64"Thick, 36"x12", 50A

E. JAMES| Zoro #: G2261025| Mfr #: 3065DSCF2164N5D

$13.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261025 Mfr #: 3065DSCF2164N5D
Finish: SmoothItem: Rubber Sheet
Length: 36"Material: Neoprene
Thickness: 1/64"Application: General Purpose
Color: BlackType: Military Specification
Standards: MIL-R-3065D SC 515 F2Elongation: 400%
Width: 12"Tensile Strength (PSI): 1700
Max. Temp. (F): 220Backing Type: Plain
Durometer: 50AMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1700 PSI, Standards MIL-R-3065D SC 515 F2

Product Reviews

Save 15%. Sign up for Z-mail.