Rubber, Neoprene, 1/64"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1136782| Mfr #: 3065DSCF2164N6D

$13.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1136782 Mfr #: 3065DSCF2164N6D
Finish: SmoothItem: Rubber Sheet
Length: 36"Material: Neoprene
Thickness: 1/64"Application: General Purpose
Color: BLACKType: Military Specification
Backing Type: PlainDurometer: 60A
Min. Temp. (F): -60Standards: MIL-R-3065D SC 615 F2
Elongation: 350%Width: 12"
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.