Rubber, Neoprene, 1/64"Thick, 36"x36", 60A

E. JAMES| Zoro #: G0941385| Mfr #: 3065DSCF2164N6M

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941385 Mfr #: 3065DSCF2164N6M
Finish: SmoothItem: Rubber Sheet
Length: 36"Material: Neoprene
Thickness: 1/64"Application: General Purpose
Color: BlackType: Military Specification
Max. Temp. (F): 220Backing Type: Non-Adhesive
Durometer: 60AMin. Temp. (F): -60
Standards: MIL-R-3065D SC 615 F2Elongation: 350%
Width: 36"Tensile Strength (PSI): 1800
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.