Rubber, Neoprene, 1/64"Thick, 36"x36", 80A

E. JAMES| Zoro #: G0266217| Mfr #: 6855C21/64N8M

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0266217 Mfr #: 6855C21/64N8M
Finish: SmoothItem: Rubber Sheet
Length: 36"Material: neoprene
Thickness: 1/64"Application: General Purpose
Color: blackType: Military Specification
Backing Type: PlainDurometer: 80A
Min. Temp. (F): -50Standards: MIL-R-6855 Class 2 Grade 80
Elongation: 160%Width: 36"
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/64 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 160%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 2 Grade 80

Product Reviews

Save 15%. Sign up for Z-mail.