Rubber, Neoprene, 1/8"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0657982| Mfr #: 3065DSCF21/8N4D

$50.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657982 Mfr #: 3065DSCF21/8N4D
Finish: SmoothMaterial: Neoprene
Thickness: 1/8"Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1500
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 40A
Application: General PurposeMin. Temp. (F): -60
Standards: MIL-R-3065D SC 410 F2Elongation: 500%
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.