JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rubber, Neoprene, 1/8"Thick, 36"x12", 70A

E. JAMES| Zoro #: G0573876| Mfr #: 3065E1/8NEO7D

$54.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0573876 Mfr #: 3065E1/8NEO7D
Backing Type: PlainMaterial: Neoprene
Finish: SmoothThickness: 1/8"
Length: 36"Item: Rubber Sheet
Application: General PurposeColor: BLACK
Durometer: 70AMin. Temp. (F): -60
Standards: MIL-R-3065E And M2BC710Elongation: 300%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 300%, Tensile Strength 1800 PSI, Standards MIL-R-3065E And M2BC710

Product Reviews

Save 15%. Sign up for Z-mail.