Rubber, Neoprene, 1"Thick, 12"x12", 30A

VALUE BRAND |Zoro #: G2298974|Mfr #: 6030-1A

$39.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2298974 Mfr #: 6030-1A
Finish: SmoothMaterial: Neoprene
Thickness: 1"Backing Type: Plain
Max. Temp. (F): 170Length: 12"
Item: Rubber SheetColor: Black
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -20Standards: ASTM D2000 BC
Elongation: 350%Width: 12"
Type: Commercial GradeTensile Strength (PSI): 1000
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 30A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15% when you sign up for Z-mail.