DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Rubber, Neoprene, 1"Thick, 24"x12", 50A

VALUE BRAND| Zoro #: G2235213| Mfr #: 461000

$70.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235213 Mfr #: 461000
Finish: SmoothMaterial: Neoprene
Thickness: 1"Backing Type: Plain
Application: General PurposeMin. Temp. (F): -30
Standards: ASTM D2000 BCElongation: 350%
Width: 12"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 24"Item: Rubber Sheet
Color: BlackDurometer: 50A
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 1 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.