Rubber, Neoprene, 1"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0531072| Mfr #: 6040-1C

$128.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0531072 Mfr #: 6040-1C
Finish: SmoothMaterial: Neoprene
Thickness: 1"Backing Type: Plain
Application: General PurposeMin. Temp. (F): -20
Standards: ASTM D2000 BCElongation: 350%
Width: 12"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 170
Length: 36"Item: Rubber Sheet
Color: BlackDurometer: 40A
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 1 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 40A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.