Rubber, Neoprene, 3/16"Thick, 12"x12", 30A

E. JAMES| Zoro #: G0838126| Mfr #: 1030-3/16HGA

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838126 Mfr #: 1030-3/16HGA
Finish: SmoothBacking Type: Plain
Color: blackStandards: ASTM D2000 BC
Application: -1Thickness: 3/16"
Elongation: 450%Width: 12"
Type: High GradeTensile Strength (PSI): 1200
Max. Temp. (F): 225Material: neoprene
Length: 12"Durometer: 30A
Item: Rubber SheetMin. Temp. (F): -30
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 30A, Elongation 450%, Tensile Strength 1200 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.