Rubber, Neoprene, 3/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0913044| Mfr #: 3065DSCF2316N4D

$69.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913044 Mfr #: 3065DSCF2316N4D
Finish: SmoothMaterial: Neoprene
Thickness: 3/16"Tensile Strength (PSI): 1500
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 40A
Application: General PurposeMin. Temp. (F): -60
Standards: MIL-R-3065D SC 410 F2Elongation: 500%
Width: 12"Type: Military Specification
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 40A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 410 F2

Product Reviews

Save 15%. Sign up for Z-mail.