20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rubber, Neoprene, 3/16"Thick, 36"x12", 50A

E. JAMES| Zoro #: G2210817| Mfr #: 3065DSCF2316N5D

$65.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210817 Mfr #: 3065DSCF2316N5D
Finish: SmoothMaterial: Neoprene
Thickness: 3/16"Backing Type: Plain
Type: Military SpecificationTensile Strength (PSI): 1700
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: Black
Durometer: 50AApplication: General Purpose
Min. Temp. (F): -60Standards: MIL-R-3065D SC 515 F2
Elongation: 400%Width: 12"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1700 PSI, Standards MIL-R-3065D SC 515 F2

Product Reviews

Save 15%. Sign up for Z-mail.