20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Rubber, Neoprene, 3/16"Thick, 36"x36", 50A

E. JAMES| Zoro #: G0330136| Mfr #: 6855C23/16N5M

$198.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330136 Mfr #: 6855C23/16N5M
Finish: SmoothMaterial: neoprene
Thickness: 3/16"Backing Type: Plain
Color: blackDurometer: 50A
Application: General PurposeMin. Temp. (F): -50
Standards: MIL-R-6855 Class 2 Grade 50Elongation: 400%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 1600Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards MIL-R-6855 CLASS 2 GRADE 50

Product Reviews

Save 15%. Sign up for Z-mail.