Rubber, Neoprene, 3/16"Thick, 36"x36", 60A

VALUE BRAND |Zoro #: G2203101|Mfr #: 6855C23/16N6M

$194.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203101 Mfr #: 6855C23/16N6M
Finish: SmoothMaterial: Neoprene
Thickness: 3/16"Standards: MIL-R-6855 CLASS 2 GRADE 60
Elongation: 400%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1900
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Non-Adhesive
Color: BlackDurometer: 60A
Application: General PurposeMin. Temp. (F): -50
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 400%, Tensile Strength 1900 PSI, Standards MIL-R-6855 CLASS 2 GRADE 60

Product Reviews

Save 15% when you sign up for Z-mail.