Rubber, Neoprene, 3/16"Thick, 36"x36", 80A

E. JAMES| Zoro #: G1283624| Mfr #: 6855C23/16N8M

$213.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283624 Mfr #: 6855C23/16N8M
Finish: SmoothMaterial: neoprene
Thickness: 3/16"Backing Type: Plain
Type: Military SpecificationTensile Strength (PSI): 1800
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: black
Durometer: 80AApplication: General Purpose
Min. Temp. (F): -50Standards: MIL-R-6855 Class 2 Grade 80
Elongation: 160%Width: 36"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 160%, Tensile Strength 1800 PSI, Standards MIL-R-6855 Class 2 Grade 80

Product Reviews

Save 15%. Sign up for Z-mail.