Rubber, Neoprene, 3/32"Thick, 24"x12", 40A

VALUE BRAND |Zoro #: G2160733|Mfr #: 6040-3/32B

$8.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160733 Mfr #: 6040-3/32B
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 170
Length: 24"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 40AApplication: General Purpose
Min. Temp. (F): -20Standards: ASTM D2000 BC
Elongation: 350%Width: 12"
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 40A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15% when you sign up for Z-mail.