Rubber, Neoprene, 3/32"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1641367| Mfr #: 1149T1C13/32N5D

$36.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641367 Mfr #: 1149T1C13/32N5D
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Backing Type: Plain
Tensile Strength (PSI): 1300Max. Temp. (F): 200
Length: 36"Item: Rubber Sheet
Color: BlackDurometer: 50A
Application: General PurposeMin. Temp. (F): -30
Standards: MIL-G-1149 Type 1 Class 1 Grade 50Elongation: 400%
Width: 12"Type: Military Specification
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 200 F, Durometer 50A, Elongation 400%, Tensile Strength 1300 PSI, Standards MIL-G-1149 Type 1 Class 5 Grade 50

Product Reviews

Save 15%. Sign up for Z-mail.