Rubber, Neoprene, 3/32"Thick, 36"x12", 50A

E. JAMES| Zoro #: G0992047| Mfr #: 3065E3/32NEO5D

$38.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0992047 Mfr #: 3065E3/32NEO5D
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Min. Temp. (F): -60
Standards: MIL-R-3065E And M2BC510Elongation: 400%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1700Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 50AApplication: General Purpose
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1700 PSI, Standards MIL-R-3065E And MG00777950

Product Reviews

Save 15%. Sign up for Z-mail.