Rubber, Neoprene, 3/32"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1683272| Mfr #: 3065DSCF2332N6D

$37.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683272 Mfr #: 3065DSCF2332N6D
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Standards: MIL-R-3065D SC 615 F2
Elongation: 350%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1800
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetBacking Type: Plain
Color: BlackDurometer: 60A
Application: General PurposeMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 615 F2

Product Reviews

Save 15%. Sign up for Z-mail.