Rubber, Neoprene, 3/32"Thick, 36"x12", 70A

E. JAMES| Zoro #: G0628056| Mfr #: 3065DSCF2332N7D

$38.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628056 Mfr #: 3065DSCF2332N7D
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Min. Temp. (F): -60
Standards: MIL-R-3065D SC 715 F2Elongation: 270%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1800Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: PlainColor: Black
Durometer: 70AApplication: General Purpose
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.