Rubber, Neoprene, 3/32"Thick, 36"x12", 80A

E. JAMES| Zoro #: G1323533| Mfr #: 3065E3/32N7D

$35.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323533 Mfr #: 3065E3/32N7D
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Backing Type: Plain
Standards: MIL-R-3065E And M2BC810Elongation: 300%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 2000Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Color: BlackDurometer: 80A
Application: General PurposeMin. Temp. (F): -60
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 80A, Elongation 300%, Tensile Strength 2000 PSI, Standards MIL-R-3065E And M5BC810

Product Reviews

Save 15%. Sign up for Z-mail.