Rubber, Neoprene, 3/32"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1186936| Mfr #: 6855C23/32N5M

$112.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186936 Mfr #: 6855C23/32N5M
Finish: SmoothMaterial: neoprene
Thickness: 3/32"Backing Type: Plain
Durometer: 50AApplication: General Purpose
Min. Temp. (F): -50Standards: MIL-R-6855 Class 2 Grade 50
Elongation: 400%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards MIL-R-6855 CLASS 2 GRADE 50

Product Reviews

Save 15%. Sign up for Z-mail.