Rubber, Neoprene, 3/32"Thick, 36"x36", 70A

E. JAMES| Zoro #: G1389927| Mfr #: 3065DSCF2332N7M

$112.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1389927 Mfr #: 3065DSCF2332N7M
Finish: SmoothMaterial: neoprene
Thickness: 3/32"Backing Type: Plain
Durometer: 70AApplication: General Purpose
Min. Temp. (F): -60Standards: MIL-R-3065D SC 715 F2
Elongation: 270%Width: 36"
Type: Military SpecificationTensile Strength (PSI): 1800
Max. Temp. (F): 220Length: 36"
Item: Rubber SheetColor: black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 70A, Elongation 270%, Tensile Strength 1800 PSI, Standards MIL-R-3065D SC 715 F2

Product Reviews

Save 15%. Sign up for Z-mail.