Rubber, Neoprene, 3/32"Thick, 36"x36", 80A

E. JAMES| Zoro #: G0628433| Mfr #: 3065DSCF1332N8M

$114.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0628433 Mfr #: 3065DSCF1332N8M
Finish: SmoothMaterial: Neoprene
Thickness: 3/32"Type: Military Specification
Tensile Strength (PSI): 1500Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Backing Type: Non-AdhesiveColor: Black
Durometer: 80AApplication: General Purpose
Min. Temp. (F): -60Standards: MIL-R-3065D SC 815 F1
Elongation: 200%Width: 36"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 80A, Elongation 200%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 815 F1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.