Rubber, Neoprene, 3/4"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1792007| Mfr #: 1040-3/4HGC

$105.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1792007 Mfr #: 1040-3/4HGC
Finish: SmoothMaterial: neoprene
Thickness: 3/4"Backing Type: Plain
Standards: ASTM D2000 BCElongation: 400%
Width: 12"Type: High Grade
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Sheet
Color: blackDurometer: 40A
Application: -1Min. Temp. (F): -30
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 40A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.