Rubber, Neoprene, 3/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1858656| Mfr #: 355-3/4HGC

$105.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1858656 Mfr #: 355-3/4HGC
Finish: SmoothMaterial: neoprene
Thickness: 3/4"Backing Type: Plain
Item: Rubber SheetColor: black
Durometer: 50AApplication: -1
Min. Temp. (F): -30Standards: ASTM D2000 BC
Elongation: 350%Width: 12"
Type: High GradeTensile Strength (PSI): 1500
Max. Temp. (F): 225Length: 36"
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 3/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 50A, Elongation 350%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15%. Sign up for Z-mail.