Rubber, Neoprene, 3/8"Thick, 36"x12", 60A

VALUE BRAND |Zoro #: G2198393|Mfr #: 1055-3/8HGC

$59.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2198393 Mfr #: 1055-3/8HGC
Finish: SmoothMaterial: Neoprene
Thickness: 3/8"Backing Type: Plain
Tensile Strength (PSI): 1500Max. Temp. (F): 225
Length: 36"Item: Rubber Sheet
Color: BlackDurometer: 60A
Application: General PurposeMin. Temp. (F): -30
Standards: ASTM D2000 BCElongation: 300%
Width: 12"Type: High Grade
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, High Grade, Neoprene Rubber, Thickness 3/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Product Reviews

Save 15% when you sign up for Z-mail.