Rubber Sheet, Buna-N, 1"Thick, 36"x12", 50A

E. JAMES| Zoro #: G2120212| Mfr #: 4050-1C

$106.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2120212 Mfr #: 4050-1C
Finish: SmoothMaterial: Buna-N Nitrile Rubber
Thickness: 1"Application: Oil Resistant
Color: BlackBacking Type: Plain
Width: 12"Type: Commercial Grade
Tensile Strength (PSI): 1000Max. Temp. (F): 220
Length: 36"Item: Rubber Sheet
Durometer: 50AMin. Temp. (F): -30
Standards: ASTM D2000 BFElongation: 300%
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 12 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 50A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Product Reviews

Save 15%. Sign up for Z-mail.