Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1741284| Mfr #: 3065E1/4EPDM5D

$69.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1741284 Mfr #: 3065E1/4EPDM5D
Finish: SmoothItem: Rubber Sheet
Material: EPDMThickness: 1/4"
Application: Weather ResistantColor: Black
Tensile Strength (PSI): 1600Max. Temp. (F): 300
Length: 36"Backing Type: Plain
Durometer: 50AMin. Temp. (F): -55
Standards: ASTM D2000 M4CA510Elongation: 400%
Width: 12"Type: Military Specification
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards ASTM D2000 M100020

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.