Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A

E. JAMES| Zoro #: G1439873| Mfr #: 447562

$66.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1439873 Mfr #: 447562
Finish: SmoothItem: Rubber Sheet
Material: EPDMThickness: 1/4"
Application: Weather ResistantColor: Black
Backing Type: PlainDurometer: 80A
Min. Temp. (F): -60Standards: MIL-R-83285 GR80
Elongation: 150%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1800
Max. Temp. (F): 300Length: 36"
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/4 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 300 F, Durometer 80A, Elongation 150%, Tensile Strength 1800 PSI, Standards MIL-R-83285 GR80

Product Reviews

Save 15%. Sign up for Z-mail.