JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 50A

E. JAMES| Zoro #: G0586616| Mfr #: 3065E1/8EPDM5D

$44.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586616 Mfr #: 3065E1/8EPDM5D
Item: Rubber SheetMaterial: EPDM
Color: BlackBacking Type: Plain
Finish: SmoothApplication: Weather Resistant
Thickness: 1/8"Standards: ASTM D2000 M4CA510
Elongation: 400%Width: 12"
Type: Military SpecificationTensile Strength (PSI): 1600
Max. Temp. (F): 300Length: 36"
Durometer: 50AMin. Temp. (F): -55
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards ASTM D2000 M100020

Product Reviews

Save 15%. Sign up for Z-mail.