Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A

VALUE BRAND |Zoro #: G1588684|Mfr #: 3065E1/8EPDM7M

$119.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588684 Mfr #: 3065E1/8EPDM7M
Finish: SmoothItem: Rubber Sheet
Material: EPDMThickness: 1/8"
Application: Weather ResistantColor: Black
Length: 36"Backing Type: Non-Adhesive
Durometer: 70AMin. Temp. (F): -55
Standards: ATSM D2000 M4CA 710Elongation: 250%
Width: 36"Type: Military Specification
Tensile Strength (PSI): 1700Max. Temp. (F): 300
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -55 Deg. F, Max. Temp. 300 F, Durometer 70A, Elongation 250%, Tensile Strength 1700 PSI, Standards ATSM D2000 M4CA 710

Product Reviews

Save 15% when you sign up for Z-mail.