Rubber Sheet, EPDM, 3/16"Thick, 36"x12", 70A

VALUE BRAND |Zoro #: G1239226|Mfr #: 3065E3/16EPDM7D

$50.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239226 Mfr #: 3065E3/16EPDM7D
Finish: SmoothItem: Rubber Sheet
Material: EPDMThickness: 3/16"
Application: Weather ResistantColor: Black
Durometer: 70AMin. Temp. (F): -55
Standards: ATSM D2000 M4CA 710Elongation: 250%
Width: 12"Type: Military Specification
Tensile Strength (PSI): 1700Max. Temp. (F): 300
Length: 36"Backing Type: Plain
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 70A, Elongation 250%, Tensile Strength 1700 PSI, Standards ATSM D2000 M4CA 710

Product Reviews

Save 15% when you sign up for Z-mail.